The Day Savers – A National Tradesmen Day Contest
Main product image of 9,000 BTU, R-410A, Single Zone Ceiling Cassette Air Cond/Heat Pump - Indoor Unit
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Single Zone Ceiling Cassette Air Cond/Heat Pump - Indoor Unit

Brand:
LG
SKU:
LCN098HV4
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, Single Zone Ceiling Cassette Air Cond/Heat Pump - Indoor Unit
Magnifying glass
Hover image to zoom
LCN098HV4 has been discontinued
Discontinued March 26, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
9,000 BTU, R-32, 22.2 SEER2 Multi F 2 x 2 4-Way Ceiling Cassette High Efficiency Single/Multi Zone Inverter Heat Pump w/out Grill (Indoor Unit)
Brand:
LG
SKU:KNUDB091A
(0)
Order by today, receive 8 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Ceiling Recessed

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




What Sets This Unit Apart? 


9000 BTU Cooling, 10,400 BTU Heating Capacity - Provides reliable year-round comfort and precision temperature control for spaces up to 400 sq. ft.


Minimal Maintenance - Features auto restart, a built-in drain pump, and a 24-Hour on/off timer to greatly reduce the need for hands-on maintenance.


Innovative Inverter - The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.


2 Thermistor Control -Helps maintain precise room temperature settings by monitoring the air temperature with two sensors.


Ceiling Cassette Design - Provides powerful and efficient cooling and heating without compromising aesthetics.


Jet Cool Functionality - Lets homeowners cool rooms off quickly and beat the heat fast.


Product Overview

Enjoy industry-leading climate control without compromising aesthetics with the Single Zone Ceiling Cassette Air Conditioner and Heat Pump (LCN098HV4).

This unit’s sleek, ceiling cassette design makes it a great fit for any room, while the auto restart, built-in drain pump, and a 24-Hour on/off timer make maintenance a breeze. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.


The LG LCN098HV4 comes complete with a ceiling unit, wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it. Explore our resources for more information about mini splits and check out our selection of LG units here.


***NOTE: Although product is depicted with cassette grill, the grill (PT-QCHW0) is not included and must be purchased separately. 

This is an indoor unit. The outdoor unit (LUU090HV) must be purchased separately. 

 This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you. 
LG Rebates and Incentives 


Product Features:

  • 2 Thermistor control
  • 24-Hour on/off timer
  • Auto operation
  • Auto restart
  • Chaos swing
  • Control lock function
  • Drain Pump
  • Group control
  • Inverter (variable speed fan)
  • Jet Cool
  • Compatible with Single Zone ODU: LUU097HV
  • Included Accessory: Wireless Handheld Controller - PQWRHQ0FDB


Product Specifications:

  • Cooling Capacity: 9,000 BTU/hr
  • Heating Capacity: 10,400 BTU/hr
  • Fan Air Flow Rate (CFM): 300/265/230
  • Sound Level (H/M/L): 36/33/30 dB(A)+3
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connections: 1/4"
  • Gas Piping Connections: 3/8"
  • Drain OD, ID: 1-1/4", 1"
  • Temperature Sensor: Thermistor
  • Refrigerant: R410A
  • Weight of Unit: 31 lbs.

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info 

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to complement the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Heating Capacity (BTU):

10400

Cooling Capacity (BTU):

9000

Sensor Element:

Thermistor

Liquid Line:

1/4"

Suction Line:

3/8"

Voltage:

208/230V

Mount:

Ceiling Recessed

Refrigerant Type:

R-410A

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need