
This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
What Sets This Unit Apart?
9000 BTU Cooling, 10,400 BTU Heating Capacity - Provides reliable year-round comfort and precision temperature control for spaces up to 400 sq. ft.
Minimal Maintenance - Features auto restart, a built-in drain pump, and a 24-Hour on/off timer to greatly reduce the need for hands-on maintenance.
Innovative Inverter - The variable-speed compressor tailors output to match demand, boosting energy efficiency while minimizing temperature swings.
2 Thermistor Control -Helps maintain precise room temperature settings by monitoring the air temperature with two sensors.
Ceiling Cassette Design - Provides powerful and efficient cooling and heating without compromising aesthetics.
Jet Cool Functionality - Lets homeowners cool rooms off quickly and beat the heat fast.
Product Overview
Enjoy industry-leading climate control without compromising aesthetics with the Single Zone Ceiling Cassette Air Conditioner and Heat Pump (LCN098HV4).
This unit’s sleek, ceiling cassette design makes it a great fit for any room, while the auto restart, built-in drain pump, and a 24-Hour on/off timer make maintenance a breeze. The unit also has a built-in inverter that optimizes energy consumption based on usage and substantially improves its service life.
The LG LCN098HV4 comes complete with a ceiling unit, wireless handheld remote control (SKU AKB74955602), owner’s manual, and everything you need to install it. Explore our resources for more information about mini splits and check out our selection of LG units here.
***NOTE: Although product is depicted with cassette grill, the grill (PT-QCHW0) is not included and must be purchased separately.
This is an indoor unit. The outdoor unit (LUU090HV) must be purchased separately.
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives
Product Features:
Product Specifications:
| Product Type: | Indoor Unit |
|---|---|
| Heating Capacity (BTU): | 10400 |
| Cooling Capacity (BTU): | 9000 |
| Sensor Element: | Thermistor |
| Liquid Line: | 1/4" |
| Suction Line: | 3/8" |
| Voltage: | 208/230V |
| Mount: | Ceiling Recessed |
| Refrigerant Type: | R-410A |
| Energy Star Rated: | Yes |