Shop Limited Time Deals
Main product image of 24,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump (Indoor Unit)

Brand:
LG
SKU:
LCN249HV
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-410A, Ductless Single Zone Air Conditioner/Inverter Ceiling Cassette Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
LCN249HV has been discontinued
Discontinued January 7, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
24,000 BTU, R-32, 21 SEER2 3 x 3 4-Way Ceiling Cassette High Efficiency Single Zone Heat Pump w/out Grill (Indoor Unit)
Brand:
LG
SKU:KNSCB241A
(0)
Order by today, receive 2 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only, and requires the Grille and an outdoor unit to function. Outdoor unit (LUU240HHV) and Grille (PT-AAGW0) must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

27000

Energy Star Rated:

Yes

Number of Zones:

1

Application:

Cooling

Air Circulation (CFM H/M/L):

794/671/600/530

Refrigerant Type:

R-410A

Fan Type:

Turbo

Fan Speeds:

4/5/5

Voltage:

208/230V

Indoor Weight:

45.2 lbs

Indoor Voltage:

208-230V

Hertz:

60

Phase:

1

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Mount:

Ceiling Recessed

Dehumidification (Pts/Hr):

3.8

Programmability:

7 Day

Features:

Auto restart

Auto Changeover

Warranty:

5 Year Compressor/2 Year Parts

Liquid Line:

3/8"

Suction Line:

5/8"

Connection Type:

Flare

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need