Apply to be a TradeMaster!
Main product image of 36,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

36,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
LG
SKU:
LCN369HV
Rating:
(0)
Q&A:
(0)
36,000 BTU, R-410A, Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
$2,234.65 each
In Stock
In Stock
Get 1 Wed, Oct 21 - Fri, Oct 23

Lift Gate

–
This product weighs 70.55 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
40000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Number of Zones
1
Product Highlight: Refrigerant Type
R-410A

Description

–
The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only, and requires the Grille and an outdoor unit to function. Outdoor unit (LUU360HHV) and Grille PT-AAGW0 must be purchased separately.



This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


LCN369HV - Single Zone High Static Duct

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

–
Product Type:

Indoor Unit

Heating Capacity (BTU):

40000

Cooling Capacity (BTU):

36000

Number of Zones:

1

Air Circulation (CFM H/M/L):

1200/971/883/794

Application:

Cooling

Refrigerant Type:

R-410A

Energy Star Rated:

No

Dehumidification (Pts/Hr):

7.1

Fan Speeds:

4/5/5

Phase:

1

Voltage:

208/230V

Hertz:

60

Indoor Voltage:

208-230V

Indoor Weight:

55.8 lbs.

Thermostat Range (Cooling/Heating):

57°-77°F/59°-81°F

Remote Control:

Wireless

Mount:

Ceiling Recessed

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

246

Connection Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy