Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, Art Cool Flex Multi-Split Heat Pump/AC (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, Art Cool Flex Multi-Split Heat Pump/AC (Indoor Unit)

Brand:
LG
SKU:
LMAN097HVP
Rating:
(2)
Q&A:
(1)
9,000 BTU, R-410A, Art Cool Flex Multi-Split Heat Pump/AC (Indoor Unit)
Magnifying glass
Hover image to zoom
LMAN097HVP has been discontinued
Discontinued June 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
10400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit must be purchased separately.

This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


The slim, contemporary styling of the Art Cool Gallery models will appeal to today's discerning customer. Models come with a frame that allows the customer to modify and personalize the unit with their own artwork or photography the ultimate in custom design plus with energy-efficient Inverter technology.

These indoor units, combined with small footprint outdoor units, provide both physical comfort and a stylish aesthetic.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit must be purchased separately.

Features:
  • 24 Hour on/off Timer
  • Auto operation
  • Auto restart
  • Chaos Swing
  • Inverter (variable speed fan)
  • Jet Cool/Jet Heat
  • Self cleaning indoor coil
  • Condensate sensor connection
  • Group control

Includes:
  • Wireless Handheld Remote Controller : AKB73635607

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

10400

Air Circulation (CFM H/M/L):

272/208/155

Refrigerant Type:

R-410A

Application:

Heating

Cooling

Remote Control:

Wireless

Suction Line:

3/8"

Liquid Line:

1/4"

Indoor Dimensions (H x W x D):

23-5/8" x 23-5/8" x 5-3/4"

Voltage:

208/230V

Mount:

Wall

Energy Star Rated:

No

Warranty:

5 Year (Parts)

Indoor Weight:

33 lbs.

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

39 Replacement Parts

Cover, 3550A20510A
SKU: 3550A20510A
LG
Decor, 3508A20092D
SKU: 3508A20092D
LG
Link, 4520A20050A
SKU: 4520A20050A
LG
Socket, Flare, 3A00375D
SKU: 3A00375D
LG
Bush, MBF63084901
SKU: MBF63084901
LG
Thermistor Assembly, NTC, EBG62146102
SKU: EBG62146102
LG
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Bought second time

The units work great until they leak. This new version does not put dissimilar metals in contact like the last unit we purchased, so we are hopeful it won't rupture in 5-10 years like the last one!
M P
San Antonio, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Horrible Product

absolute nightmare. Problems with control board, leaks due to improper insulation. would not recommend
small business owner
angleton texas
6 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: As a electrical contractor that never wired 2 inside units to 1 outside condenser, how do you wire this?

Asked by Marcos 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes both indoor units get home run back to the outdoor unit, there are terminals on the outdoor unit for the indoor units.

Was this review helpful to you?