Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-410A, 20 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU, R-410A, 20 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)

Brand:
LG
SKU:
LSN303HLV3
Rating:
(1)
Q&A:
(0)
30,000 BTU, R-410A, 20 SEER Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Indoor Unit)
Magnifying glass
Hover image to zoom
Suggested Alternative:
30,000 BTU, R-32, 21 SEER2 Wall Mounted Extended Piping Single Zone Heat Pump w/ Built-In WiFi (Indoor Unit)
Brand:
LG
SKU:KNSAP301A
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
32400 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: This product is not compatible with previous models.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU303HLV3) must be purchased separately.
This LG unit may qualify for a tax credit or rebate in your area. Search your zip code in the link below for information about rebate programs that apply to you.
LG Rebates and Incentives


Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • Smart Diagnosis
  • Washable Filter
  • Condensate  Sensor Connection
  • Self-cleaning indoor coil
  • Built-in base pan heater
  • Built-in Wi-Fi via Smart ThinQ app

Specs

–
Product Type:

Indoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

32400

Energy Star Rated:

No

Dehumidification (Pts/Hr):

5.49

Fan Speeds:

6/6/6

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

164

Connection Type:

Flare

Refrigerant Type:

R-410A

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Was easy to install on the wall this was a replacement newer version.
Tony
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?