Apply to be a TradeMaster!
Main product image of 30,000 BTU, R-410A, SEER 20 Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Outdoor Unit)
Magnifying glass
Hover image to zoom

30,000 BTU, R-410A, SEER 20 Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Outdoor Unit)

Brand:
LG
SKU:
LSU303HLV3
Rating:
(0)
Q&A:
(1)
30,000 BTU, R-410A, SEER 20 Improved Efficiency Inverter Heat Pump w/ Wi-Fi - Long Piping (Outdoor Unit)
Magnifying glass
Hover image to zoom
$1,639.52 each
In Stock
In Stock
Get 2 Mon, Oct 19 - Wed, Oct 21

Lift Gate

–
This product weighs 160.28 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
32400 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. LG Rebate Center


Note: This product is not compatible with previous models.

This is an outdoor unit only. Indoor unit (LSN303HLV3) must be purchased separately.



Features:
  • 24-Hour on/off timer
  • 4-Way auto swing
  • Auto changeover
  • Auto restart
  • Built-in low ambient standard, down to 14°F (cooling mode)
  • Chaos wind
  • Inverter (variable speed compressor)
  • Jet cool/Jet heat
  • Smart Diagnosis
  • Washable Filter
  • Condensate  Sensor Connection
  • Self-cleaning indoor coil
  • Built-in base pan heater
  • Built-in Wi-Fi via Smart ThinQ app

Specs

–
Product Type:

Outdoor Unit

Application:

Cooling

Heating

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

32400

Energy Star Rated:

No

Dehumidification (Pts/Hr):

5.49

Fan Speeds:

6/6/6

Voltage:

208/230V

Phase:

1

Hertz:

60

Liquid Line:

3/8"

Suction Line:

5/8"

Max Pipe Length (FT):

164

Connection Type:

Flare

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: With this unit work with lan180hsv5 inside unit.

Asked by Dmack 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello. No, it will not. This condenser is compatible only with indoor model LSN303HLV3. For a single zone system, the LAN180HSV5 will require outdoor model LSU180HSV5.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy