Apply to be a TradeMaster!
Main product image of Flip Toggle Kit 1/4" w/ Screws
Magnifying glass
Hover image to zoom
Flip Toggle Kit 1/4" w/ Screws
Magnifying glass
Hover image to zoom
$38.21 each
In Stock
In Stock
Get 6 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/2" Length
Product Highlight: Diameter (Inches)
1/4" Diameter
Product Highlight: Bit Type
Slotted, Phillips

Description

–
The FTG14B25 contains Flip Toggle Anchor and Pan Phillips/Slotted Machine Screws. The Flip Toggle Anchor is a single piece, nylon body anchor with a metal tilting head ideal for use in drywall, plaster and hollow wall concrete blocks. It's unique tilting mechanism ensures a trouble-free installation that yields twice the strength of a regular toggle bolt of the same bolt diameter.

Specifications:
  • Anchor Type: Flip Toggle
  • Drive Type: Phillips/Slotted
  • Head Type: Pan
  • Screw Size: 1/4''-20 x 2-1/2''
  • Anchor Diameter: 1/4''
  • Thread Pitch/Thread Per Inch: 1/4''-20
  • Number of Pieces: 25
Kit includes:
  • (25) Flip Toggle Anchors
  • (25) 1/4''-20 x 2-1/2'' Pan Phillips/Slotted Machine Screw

Specs

–
Product Type:

Kit

Length (Inches):

2-1/2"

Diameter (Inches):

1/4"

Threads Per Inch:

20

Bit Type:

Slotted

Phillips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy