Shop Resideo Sale
Main product image of 4" White Plastic Under Eave Vent
Magnifying glass
Hover image to zoom

4" White Plastic Under Eave Vent

SKU:
143W
Rating:
(23)
Q&A:
(0)
4" White Plastic Under Eave Vent
Magnifying glass
Hover image to zoom
$8.68 each
BOX UP & SAVE 13%
$90.24 box of 12
$7.52 each
In Stock
In Stock
Get 1,492 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
  • Damper prevents outside elements from entering the vent
  • Can be used to vent clothes dryers
  • UV inhibitor added to vents

Specs

–
Product Type:

Vent

Size:

4"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" Aluminum Adjustable Elbow (22.5° to 90°)
SKU: 2310-LAMBRO
Lambro Industries

Product Reviews

4.83 out of 23 reviews
96% would recommend this product
4.83
out of 23 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great Company to do business with

I needed several outdoor air vents for my home. No one carried these so I turned to the internet and Supply House. They had exactly what I needed and delivered my order within a few days. I will use this site again.
VS

Most Liked Negative Review

SupplyHouse sent the wrong item

I ordered a 4 inch vent but was sent a 6 inch vent. I had to drill new holes which made the repair take more time. Furthermore, I dropped the vent by mistake from about 6 feet and it broke. Poor quality product.
Showing 1-10 of 23 reviews

I use this product

This product is amazing, I highly recommend great at keeping the birds out!!
dryerman
VA
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used for dryer vent to vent out soffit for slab house
IVY
Lv. Ks
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse sent the wrong item

I ordered a 4 inch vent but was sent a 6 inch vent. I had to drill new holes which made the repair take more time. Furthermore, I dropped the vent by mistake from about 6 feet and it broke. Poor quality product.
Jack
NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great buy

This item was a perfect fix for our issue we had regarding a soffit dryer vent. I would totally recommend this! Great buy.
Z
MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, exact replacement vent

The builder in our area uses these, and after baking in the sun after a few years, they basically fall apart. I used to buy these from local sources, but when I discovered Supply House had them, I've now found my new go-to place to get them.
EHS3737
The Villages, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and quick shipping

Received quickly, easy to install
HFM 32163
The Villages Florids
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would and have bought this product again and again.

New Construction and have reordered.
Mr G
Sarasota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out perfectly

Fantastic
No name
Boston ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well. Nice low profile look

If you're crafty you can make it reversible (as in a damper) for an air intake as the plastic is fairly flexible. There is a little pressure drop as the opening is smaller than the pipe
fivejeez
CT
4 years ago
Was this review helpful to you?

Fast delivery & good customer service

They had what I needed, shipped it quickly and resolved a minor problem I had with the delivery.
Gdoggy
Ocracoke, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy