Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Flexible Semi-Rigid Duct
6" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
Brand:
Lambro Industries
SKU:
336-LAMBRO
Rating:
(1)
Q&A:
(0)
Hover image to zoom
336-LAMBRO has been discontinued
Discontinued November 19, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
6" x 25 Ft. Flexible Semi-Rigid Aluminum Duct, 336DL
Brand:
Lambro Industries
SKU:
336DL
(0)
Out of Stock
Get it
Wed, Dec 9 - Wed, Dec 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
6" Diameter
25' Length
Aluminum
Description
–
Includes: aluminum semi-rigid duct
Semi-rigid duct will not collapse, sag or kink
Flame resistant & durable
Specs
–
Length (Feet):
25'
Material:
Aluminum
Diameter (Inches):
6"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
4" x 25 Ft. Flexible Semi-Rigid Aluminum Duct
SKU:
334-LAMBRO
Lambro Industries
6" Aluminum Adjustable Elbow (22.5° to 90°)
SKU:
433-LAMBRO
Lambro Industries
6" Plastic Louvered Vent w/ 11" Tail Pipe
SKU:
361WTP
Lambro Industries
6" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
SKU:
724-LAMBRO
Lambro Industries
RSK Series 6" Duct Round Backdraft Damper
SKU:
RSK6
Fantech
FY Series Sheet Metal Adapter, Y Connection (6" x 4" x 4")
SKU:
FY644
Fantech
Aluminum Foil Tape - (3" x 150')
SKU:
1520CW-3
Venture Tape
COM6P Plastic Supply & Exhaust Hood Combination (Pair), 6" Duct
SKU:
COM6P
Fantech
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Yes I would buy this item again if i needed more duct in the
Used this to replace old rusted metal duct very old worked great.
Ray
Warrensburg Mo.
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video