Apply to be a TradeMaster!
Main product image of 6" Brown Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom

6" Brown Plastic Louvered Wall Vent

SKU:
361B
Rating:
(3)
Q&A:
(1)
6" Brown Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom
$10.43 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Louvers prevent outside elements from entering

Note: Image does not reflect actual color of product.

Specs

–
Product Type:

Vent

Size:

6"

Material:

Plastic

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

if need be I will buy other products from supply house

This was a perfect fit easy to install works great keeps the cold out and blows the air out...
Kahn
Las Vegas NV.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Need photo with dimensions

We bought this thinking the vent itself was six inches in width, height. But it is the round duct that you attach it to that is six inches in width. A photo with dimension lines would help dummier like me. We were now left with a purchase we can't use.
Vent replacement gal
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome company

Great products and excellent service, thank you!
Dawn
Crawford, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I need a wall vent that covers a hole 8 inches in height by 8 inches in width. I just want to make sure this is the correct size.

Asked by Javier 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Javier. The exact dimensions of this wall vent measure 8-3/4" x 8-3/4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy