Apply to be a TradeMaster!
Main product image of 4" Louvered Air Intake Vent (Brown)
Magnifying glass
Hover image to zoom

4" Louvered Air Intake Vent (Brown)

SKU:
604B
Rating:
(3)
Q&A:
(0)
4" Louvered Air Intake Vent (Brown)
Magnifying glass
Hover image to zoom
$4.56 each
BOX UP & SAVE 10%
$32.88 box of 8
$4.11 each
In Stock
In Stock
Get 59 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–

Note: This item does not have a metal screen. Size shown indicates the Duct Size of this product.


Includes:

  • 1 - louvered air intake vent


Image displayed does not represent actual product.

Specs

–
Product Type:

Vent

Size:

4"

Material:

Plastic

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Brown Plastic Louvered Vent

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will buy it again

perfect match for brown vinyl soffit. We normally use white so had to special order this. I am glad supply house has it. It would be nice if it came with brown painted screws.
grega1468
alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit like a glove

I bought this particular part because the louvers are a separate insert, and I was hoping I could just pop it into my existing housing, as it is similarly designed. Unfortunately, the new vent has a slightly larger louver part, so had to cut the caulk and replace the whole thing, but the outer dimension were exactly the same and even the screw holes lined up.
Paul
Columbus OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to Find Locally

I had trouble finding an intake vent to use on my natural fireplace for outside air. Not only was price great, but very quick and reasonable shipping from SupplyHouse.com was really appreciated.
EX-108
WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy