Apply to be a TradeMaster!
Main product image of 4" Brown Plastic Louvered Vent
Magnifying glass
Hover image to zoom

4" Brown Plastic Louvered Vent

SKU:
1423B
Rating:
(4)
Q&A:
(0)
4" Brown Plastic Louvered Vent
Magnifying glass
Hover image to zoom
$4.26 each
BOX UP & SAVE 13%
$44.28 box of 12
$3.69 each
In Stock
In Stock
Get 24 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
Brown

Description

–

Please note: This item has undergone a minor design change. There is no change to the functionality. Image may not depict exact item.

Size shown indicates the Duct Size of this product.

The Lambro 4 inch brown plastic louvered exhaust wall vent is ideal for venting through the wall for new and replacement installations. This vent is used for clothes dryer exhaust, bath fan exhaust, range hood exhaust and other general venting applications where exhaust air needs to exit to the exterior. The built in flaps prevent back drafts and prevents critters from entering the home through the vent. The plastic vent is made of a polymer resin material and has a UV additive to prevent premature fading due to the sun. Check local building codes prior to installation.

Product Features

  • For new or replacement vent installations
  • Opening and closing flaps stay closed when not in use
  • Accessible screw installation holes - caulk friendly frame
  • UV inhibitor is used to help prevent the premature fading of vent
  • Plastic vent is paintable when prepped prior to painting - plastic paint recommended
  • Made of polymer resin material

Specs

–
Size:

4"

Color:

Brown

Material:

Plastic

Product Type:

Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

4" White Plastic Under Eave Vent

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Very good prouduct

Will buy again
Air
WA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

product is as expected.

I purchased this vent because the one I had was missing the bottom louver. I easily popped out the bottom louver of this vent and inserted it for the missing louver.
Calvin
Danville, va
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and price.

Prompt delivery
Bobcat
Tichigan, WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Worked Great Inexpensive, on time, and easy to install.
Rob
Stafford VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy