Apply to be a TradeMaster!
Main product image of 8" White Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom

8" White Plastic Louvered Wall Vent

SKU:
363W
Rating:
(10)
Q&A:
(1)
8" White Plastic Louvered Wall Vent
Magnifying glass
Hover image to zoom
$19.85 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Note: Size shown indicates the Duct Size of this product.

  • Louvers prevent outside elements from entering

Specs

–
Product Type:

Vent

Size:

8"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 10 reviews
90% would recommend this product
4.8
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good quality

I needed to replace my microwave vent on the outside of my house. My house is over 20 years old and this was a hard to find part. Supply house connected me with the manufacturer to find the correct one. My only issue was that on the back side is a 1" "cuff" that fits into the metal duct going into the house. The metal duct was too small to fit the collar. We had to cut it off the back to install the cover. It works great now! One important thing to note is that the measurement for the vent is the diameter of the collar not the outside dimensions of the exterior of the vent cover!!!!
VS

Most Liked Negative Review

One of the tabs that hold the louvers was broken

Broken louvre tab. Glued it and installed, couldn't wait for a replacement
Showing 1-10 of 10 reviews

Good quality

I needed to replace my microwave vent on the outside of my house. My house is over 20 years old and this was a hard to find part. Supply house connected me with the manufacturer to find the correct one. My only issue was that on the back side is a 1" "cuff" that fits into the metal duct going into the house. The metal duct was too small to fit the collar. We had to cut it off the back to install the cover. It works great now! One important thing to note is that the measurement for the vent is the diameter of the collar not the outside dimensions of the exterior of the vent cover!!!!
Chris
Liberty Lake, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

exactly what i needed

Company was great. shipping was fast. Product exactly as listed. could not find size I needed local.
lisa
Shapleigh Maine
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Perfect fit, well advertised, great customer service!!!
Dan
Eugene, Oregon
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the tabs that hold the louvers was broken

Broken louvre tab. Glued it and installed, couldn't wait for a replacement
Merchant response
5 years ago
I'm sorry that your vent was damaged in transit. If anyone runs into this situation please contact our customer service at 888-757-4774 and we'd be more than happy to set up a damage claim for a replacement or refund!
J
Long Beach CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit just like old one

This louvered wall vent was just like the broken one it replaced. Customer was excited I could find it.
thestoreman
Arlington,KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, great price, great service

the exact product i want hard to find in other places at the best price, fast shipping too. can't be happier.
Robin
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price and product

Works as described
Juicy
Houston
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

It is not easy to find this 8" louvered vent with reasonable price.
JS
BOSTON, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems well made, like that it has 4 flaps instead of the 3

Haven't installed it yet
Pam
Rodney, mi
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy this product again

Perfect replacement for the vent I had, but had been painted shut.
Rich
Opelika, AL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this mean the outside dimensions are 8" square on all sides or has an 8" sized vent pipe

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This would connect onto an 8" duct size ,the square dimensions on the outside face plate of the vent would measure 10.9" x 10.9" square.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy