Apply to be a TradeMaster!
Main product image of 4" or 6" White Plastic Double-Sided Under Eave Vent w/ Removable Screens
Magnifying glass
Hover image to zoom

4" or 6" White Plastic Double-Sided Under Eave Vent w/ Removable Screens

SKU:
164W
Rating:
(4)
Q&A:
(0)
4" or 6" White Plastic Double-Sided Under Eave Vent w/ Removable Screens
Magnifying glass
Hover image to zoom
$18.19 each
In Stock
In Stock
Get 77 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6", 4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Includes:

  • 1 - double sided under eave vent
  • 2 - removable screens
  • 1 - 6" to 4" transition collar


  • Adapts to 4" or 6" exhaust ducts
  • Removable screens
  • 4" vent can be used to vent clothes dryers (screens must be removed)
  • UV inhibitor added to vent

Specs

–
Product Type:

Vent

Size:

6"

4"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" White Plastic Under Eave Vent

Product Reviews

4.25 out of 4 reviews
67% would recommend this product
4.25
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great service and delivery

SUPER FAST SHIPPING!!! PRODUCT AS DESCRIBED!!!
hvac guy
oregon, ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

next time I would attempt to find higher quality

One of the louvers is stuck open which waste energy. I haven't had a chance to get out the ladder to see what's up with it. Didn't expect to have to deal with it for many years but....
peb456
plymouth ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good

Easy to install. I used this as a fresh air inlet. I removed the check flow feature, but this can be modified to maintain the check flow feature.
G
CT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good design. Thankfully made in USA!

These light-duty plastic exhaust terminal units split the air flow in opposite directions and each side of discharge has an (optional and removable) swinging flapper that acts as a backdraft damper. However, probably should have in addition, a primary BDD upstream in the discharge duct and not solely rely on these. Otherwise, these are reasonably priced for the value.
American Patriot
Delaware, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy