Apply to be a TradeMaster!
Main product image of 4" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom

4" Louvered Air Intake Vent (White)

SKU:
604W
Rating:
(6)
Q&A:
(2)
4" Louvered Air Intake Vent (White)
Magnifying glass
Hover image to zoom
$5.88 each
BOX UP & SAVE 13%
$41.12 box of 8
$5.14 each
In Stock
In Stock
Get 864 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Note: Size shown indicates the Duct Size of this product.


Includes:

  • 1 - louvered air intake vent

*Screen is not included

Specs

–
Product Type:

Vent

Size:

4"

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" Louvered Air Intake Vent (Brown)
SKU: 604B
Lambro Industries

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this product again

Perfect
Edgar
Palm coast fl.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again

Good product and worked well with existing exhaust hose
Larry
San Antonio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

As a maintenance company, we are in need of this product for a specific property that we handle. I had to do quite a bit of searching around and finally found it. This company is great. Thank you
Michelle Maintenance Manager
Batavia, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The parts were great.

The parts were great and easy to install.
Bruce
Leland , NC 28451
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

none
Wayne
Port Orchard Wa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This louver was a perfect fit for the existing intake duct. Just push it on and tape in place . Irdering and delivery were easy and fast.
Zoe's dad
Central Ohii
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Do this product come with screws? If not was size does it take?

Asked by DevR 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi DevR! This does not come with screws. You can use a #2 pan head exterior wood screw.

Was this review helpful to you?

Q: Hello, could you tell me how far apart are the screw holes on this cap? Thanks!

Asked by Denis 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The screw holes are 5.5" apart on center. Here is a specification sheet with all other dimensions that may help: https://www.lambro.net/wp-content/uploads/2017/01/604W.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy