Apply to be a TradeMaster!
Main product image of 3" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom

3" x 24" Galvanized Snap-Lock Pipe - 30 Gauge

SKU:
701-LAMBRO
Rating:
(3)
Q&A:
(0)
3" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom
$5.43 each
In Stock
In Stock
Get 1 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Length (Feet)
2' Length
Product Highlight: Material
Galvanized Steel

Specs

–
Length (Feet):

2'

Product Type:

Pipe

Size:

3"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" 90° Galvanized Adjustable Elbow - 30 Gauge
SKU: 722-LAMBRO
Lambro Industries

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would buy this again

Good price great product.
daniel
61802
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Use this pipe all the time.

Use for heaters.
Stromin
cleve. Oh.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pipe

Worked perfectly for what I needed.
Deste66
Thomaston, CT
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy