Apply to be a TradeMaster!
Main product image of 3" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom

3" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)

SKU:
721-LAMBRO
Rating:
(0)
Q&A:
(0)
3" Galvanized Adjustable Elbow - 30 Gauge (22.5° to 90°)
Magnifying glass
Hover image to zoom
$3.87 each
In Stock
In Stock
Get 118 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Galvanized Steel
Product Highlight: Angle
22.5°, 45°, 90°

Description

–
  • Fully adjustable to 90 degrees
  • One end crimped

Specs

–
Product Type:

Elbow

Angle:

22.5°

45°

90°

Size:

3"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" 90° Galvanized Adjustable Elbow - 30 Gauge
SKU: 722-LAMBRO
Lambro Industries

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy