Shop Resideo Sale
Main product image of 4" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom
4" x 24" Galvanized Snap-Lock Pipe - 30 Gauge
Magnifying glass
Hover image to zoom
$9.42 each
In Stock
In Stock
Get 20 Mon, Nov 16
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Length (Feet)
2' Length
Product Highlight: Material
Galvanized Steel

Description

–

4" x 24" Galvanized Snap-Lock Pipe - 30 Gauge

Specs

–
Length (Feet):

2'

Product Type:

Pipe

Size:

4"

Material:

Galvanized Steel

Gauge:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again no hassle fast ser

PIPES ELBOWS AND TANK VALE LOOKED GREAT WENT TOGETHER GREAT AND JOB DONE WILL BUY AGAIN , THANK YOU.
JB
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

High quality - Great for dryer vent use
maxparker3
Ridley Park PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy