Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
+2
Hover image to zoom
+2
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Schedule 40 Fittings
PVC Sch 40 Unions (Socket)
2" PVC Sch. 40 Socket Union w/ Buna-N O-ring
Brand:
Lasco
SKU:
457020
Rating:
(1)
Q&A:
(0)
Hover image to zoom
+2
We no longer carry 457020
Unavailable since October 15, 2024
Direct Replacement:
2" PVC Sch. 40 Socket Union w/ Buna-N O-ring
Brand:
SKU:
457-020
(43)
Order by
6PM
, receive 56 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2"
White
Specs
–
Product Type:
Union
Size:
2"
Color:
White
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Color
...
CURRENT ITEM
2" PVC Sch. 40 Socket Union w/ Buna-N O-ring
SKU:
457020
(1)
Lasco
2"
White
2" PVC Sch. 40 Socket Union w/ Buna-N O-ring
SKU:
457-020
2"
White
You May Also Need
2" PVC Schedule 40 Coupling
SKU:
429-020
2" PVC Sch. 40 90° Elbow
SKU:
406-020
2" PVC Sch 40 Tee
SKU:
401-020
1-1/2" PVC Sch. 40 Socket Union w/ Buna-N O-ring
SKU:
457-015
2" PVC Sch. 40 90° Street Elbow
SKU:
409-020
2" PVC Sch. 40 45° Elbow
SKU:
417-020
2" x 1-1/2" PVC Schedule 40 Spigot x Socket Bushing
SKU:
437-251
2" PVC SCH 40 Male Adapter
SKU:
436-020
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60020
Hercules
16 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60015
Hercules
8 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60013
Hercules
4 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU:
60003
Hercules
4 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60043
Hercules
8 oz. Heavy Body, Slow Set PVC Cement (Clear)
SKU:
60155
Hercules
8 oz. Plastic Pipe and Fittings Cleaner (Clear)
SKU:
60659
Hercules
8 oz. Regular Body, Medium Set PVC Cement (Clear)
SKU:
60053
Hercules
8 oz. Medium Body, Fast Set Multi-Purpose Cement (Milky)
SKU:
60713
Hercules
8 oz. Medium Body, Fast Set PVC Cement (Blue)
SKU:
60253
Hercules
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
i would purchase product again
perfect match to existing union i needed to connect to, fast shipping
Louis
NY
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video