Apply to be a TradeMaster!
Main product image of 4" PVC DWV 45° Street Elbow
Magnifying glass
Hover image to zoom
4" PVC DWV 45° Street Elbow
Magnifying glass
Hover image to zoom
$15.03 each
BOX UP & SAVE 8%
$138.50 box of 10
$13.85 each
In Stock
In Stock
Get 3 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"

Description

PVC 45 Street Elbow (1/8 Bend Street)

Specs

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size

You May Also Need

4" PVC DWV Wye
SKU: P600-040
4" PVC DWV 90° Elbow
SKU: P300-040
4" PVC DWV 45° Elbow
SKU: P321-040
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy