Apply to be a TradeMaster!
Main product image of 1" Press x Flange Brass Isolation Ball Valve w/ Rotating Flange, w/o Purge, P-2011
Magnifying glass
Hover image to zoom

1" Press x Flange Brass Isolation Ball Valve w/ Rotating Flange, w/o Purge, P-2011

SKU:
101-285
Rating:
(0)
Q&A:
(0)
1" Press x Flange Brass Isolation Ball Valve w/ Rotating Flange, w/o Purge, P-2011
Magnifying glass
Hover image to zoom
$48.40 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Size: 
1"
Connection Type: 
Press

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
Brand:
Webstone
SKU:H-81404
(0)
Order by today, receive 46 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
No

Specs

–
Size:

1"

Connection Size:

1"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Connection Type
Material
Lead Free
1"
1"
Press
Brass
No
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy