Apply to be a TradeMaster!
Main product image of 1" Press Isolation Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom

1" Press Isolation Flange w/ Rotating Flange

Brand:
Bluefin
SKU:
IFPRR100
Rating:
(0)
Q&A:
(0)
1" Press Isolation Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom
$39.17 each
In Stock
In Stock
Get 962 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Warranty Information
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Bluefin 1" Press Isolation Flange w/ Rotating Flange

Specs

–
Size:

1"

Features:

Rotating Flange

Connection Size:

1"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Port Type:

Full Port

Standards Met:

ISO 9001

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Size
Connection Type
Material
Lead Free
CURRENT ITEM
Product Image of 1" Press Isolation Flange w/ Rotating Flange
1" Press Isolation Flange w/ Rotating Flange
SKU: IFPRR100
1"
1"
Press
Brass
No
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy