Apply to be a TradeMaster!
Main product image of 1" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom

1" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange

Brand:
Webstone
SKU:
H-81404
Rating:
(0)
Q&A:
(0)
1" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
Magnifying glass
Hover image to zoom
$67.03 each
In Stock
In Stock
Get 46 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Lead Free
No

Description

–
The features and benefits you trust in our original Isolator line, with two versatile enhancements. The 360º flange rotation allows rotation to any degree necessary for your installation, and the multi-function drain that makes the Isolator the only valve that drains from both sides of the pump!

Product Features
  • THE ISOLATOR W/ ROTATING FLANGE
  • Full Port Forged Brass Uni-Flange Ball Valve w/ Detachable Rotating Flange, Adjustable Packing Gland, Nuts & Bolts
  • Press × Rotating Flange
  • 250 PSI
  • Standard Brass

Specs

–
Features:

Rotating Flange

Size:

1"

Connection Size:

1"

Connection Type:

Press

Material:

Brass

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Size
Connection Type
Material
Lead Free
CURRENT ITEM
Product Image of 1" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
1" Press Full Port Forged Brass Uni-Flange Isolator Flange w/ Rotating Flange
SKU: H-81404
1"
1"
Press
Brass
No

You May Also Need

1" Press Full Port Ball Valve w/ Drain & Reversible Handle
SKU: 80614
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy