Apply to be a TradeMaster!
Main product image of T-2007NL 1" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle
Magnifying glass
Hover image to zoom

T-2007NL 1" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle

SKU:
101-598NL
Rating:
(0)
Q&A:
(0)
T-2007NL 1" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle
Magnifying glass
Hover image to zoom
$28.12 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

–
Maintenance-free dual EPDM® O-ring stem seal, zinc plated steel tee handle, CWP 400 PSI, with drain. Third Party certified no lead ANSI/NSF 61-G & DZR ANSI/NSF 14, IAPMO. ASTM F1806. Configuration and Sizes: PEX x PEX, 1/2"- 1".

Specs

–
Size:

1"

Connection Type:

PEX Crimp x PEX Crimp

Material:

DZR Brass

Handle Style:

T-Handle

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Features:

Bleeder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy