Apply to be a TradeMaster!
Main product image of T-2007NL 3/4" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle
Magnifying glass
Hover image to zoom

T-2007NL 3/4" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle

SKU:
101-597NL
Rating:
(2)
Q&A:
(1)
T-2007NL 3/4" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle
Magnifying glass
Hover image to zoom
$13.85 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Crimp, Clamp

Description

–
Maintenance-free dual EPDM® O-ring stem seal, zinc plated steel tee handle, CWP 400 PSI, with drain. Third Party certified no lead ANSI/NSF 61-G & DZR ANSI/NSF 14, IAPMO. ASTM F1806. Configuration and Sizes: PEX x PEX, 1/2"- 1".

Specs

–
Size:

3/4"

Connection Type:

PEX Crimp x PEX Crimp

Material:

DZR Brass

Handle Style:

T-Handle

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Features:

Bleeder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
3/4"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
3/4"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp

You May Also Need

3/4" PEX x 3/4" PEX x 1/2" PEX DZR Brass Tee (Lead Free)
SKU: PXT075-075-050-DZR
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent valves

I have a tight space, and these do the trick nicely. I wanted some ball valves without the long handles and these are perfect. Easy to turn, and they even have a positive "click" when they hit the full off position. I would definitely buy these again.
Anthony
Fort Wayne, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use this valve.

I used 4 of this valve for my whole house filter installation and replacing the main valve after the water meter and will use them for the water heater expansion tank installation. No leaks so far.
Ypl555
Chester, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work with Uponor Aquapex piping?

Asked by Rob 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this ball valve can be used with Uponor Aquapex tubing. It accepts either a crimp or a clamp connection.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy