Shop Resideo Sale
Main product image of 1" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Press Full Port Forged Brass Ball Valve (Lead Free)

Brand:
Webstone
SKU:
81704W
Rating:
(7)
Q&A:
(0)
1" Press Full Port Forged Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$49.54 each
In Stock
In Stock
Get 45 Mon, Nov 16
Order by 6PM, receive Monday
Size: 
1"

MANUALS (1)


This item replaces: 81704

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-81704W, 1" Press Full Port Forged Brass Ball Valve (Lead Free)

Features
  • Adjustable Packing Gland
  • Lead Free

Specs

–
Size:

1"

Features:

Standard

Connection Method:

Press

Connection Type:

Press x Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Material
Lead Free
CURRENT ITEM
Product Image of 1" Press Full Port Forged Brass Ball Valve (Lead Free)
1" Press Full Port Forged Brass Ball Valve (Lead Free)
SKU: 81704W
(7)
1"
Press
Press x Press
Brass
Yes
1"
Press
Press x Press
Brass
Yes

You May Also Need

Product Reviews

4 out of 7 reviews
71% would recommend this product
4
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good ball valve

Very good product to the price would definitely recommend
Peter
Maine
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Quality Products

SupplyHouse has all the best quality products at a great price and quick delivery
Sully
Boston MA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

we use these mostly in heating systems snug fit before being pressed so their are inline with tubing after pressed Great job
Curvin
Seneca Falls NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will Crack and Leak on Street Fittings

This experience is currently only with the 1 " LF ball valves. When inserting a street fitting right into valve and pressing, press area will develop minute cracks that weep water. This is on the inboard side of the O-ring nearest the housing. Typically after a few weeks. Had to replace three valves on one job all with a street fitting inserted into leaking side. I have had no issue with the 1" "non-potable" version of this valve so I figure its a malleability issue with the LF brass being stressed while being pressed over the thicker tubing wall of the street fitting end. Then after a few weeks, they begin to leak from housing as described. I will continue to use with standard tubing as they have exhibited no problems in that application and plan jobs to avoid insertion of street fittings in these valves. I have experienced no problems with street fittings in the smaller diameter valves.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

Cracks and leaks after pressing

Have now pulled out 3 of these valves from a job. Leaks aren't evident right away but appear within a month. It appears stress cracks occur after pressing. Location is always on the inboard side next to the main housing. The pressed area then begins to weep at at least one point. This occurs only with the lead free valves and only with the 1" size so far though I can't speak for the 1 1/4". I have 1" valves from the same company on the boiler system that are not lead free and they are fine. I have come to the conclusion that the lead free alloy is brittle and cracking lacking the malleability of the non lead free versions. I have stopped using this brand in the 1" size and larger. Webstone needs to get a handle on this. I have noticed some valve manufacturers are using separate copper or brass press ends on their valves to possibly get around this issue in the LF versions. The smaller diameter LF versions of these valves have been holding thus far. These failures fortunately are weepers and not catastrophic yet still must be addressed. These recent failures have forced me to rebuild an entire bypass valve arrangement and a couple hours work. I went to 1" IPT female Watts LF valves with male press adapters as I had to stay with press due to other fitting proximity precluding soldering. The tool is a one year old Milwaukee M12 in good working order.
Roy
Brewster, NY
5 years ago
Was this review helpful to you?

Excellent quality

Functions and pressed well.
BT
MO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Good price, quick delivery
DMY
Tx
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy