Apply to be a TradeMaster!
Main product image of T-540 3/4" Forged Brass Water Heater Drain Ball Valve w/ Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom

T-540 3/4" Forged Brass Water Heater Drain Ball Valve w/ Lever Handle (Lead Free)

SKU:
107-169NL
Rating:
(8)
Q&A:
(0)
T-540 3/4" Forged Brass Water Heater Drain Ball Valve w/ Lever Handle (Lead Free)
Magnifying glass
Hover image to zoom
$18.02 each
In Stock
In Stock
Get 46 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Material
Forged Brass
Product Highlight: Handle Style
Lever
Product Highlight: Outlet Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
Forged brass two-piece body, chrome plated forged brass ball, and cast aluminum tee handle or Dacromet® coated steel handle. A ball valve has greater flow than traditional low pressure valves. No lead boiler hose bibbs are forged using binary brass. T-536 is one-piece forged brass body. Configurations and Sizes: MNPT (1/2" is also Sweat) and FNPT in 1/2", 3/4".

Specs

–
Size:

3/4"

Inlet Type:

MNPT

Material:

Forged Brass

Handle Style:

Lever

Valve Construction:

1 piece

Outlet Size:

3/4"

Lead Free:

Yes

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Inlet Type
Material
Outlet Size
Lead Free
3/4" Male x Hose Bibb
SKU: HBM075-NP
3/4"
MNPT
Cast Brass
3/4"
No
3/4"
MNPT
Cast Brass
3/4"
Yes

You May Also Need

Product Reviews

4.63 out of 8 reviews
100% would recommend this product
4.63
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
38%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great Product

An easy 1/4 turn faucet that fits my water heater as well as my outdoor faucet. With a 1/4 turn of the ball valve, you have full access to the water volume. Its sold as a replacement for your water heater valve but I found a better use on my outdoor faucet. Will buy again. Thank you SupplyHouse!
JL
Santa Clara, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY IT AGAIN

USED IT ON A TANKLESS HOT WATER HEATER DRAIN
HERB
L.I.N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product that saves me time

Use this product when blowing out irrigation systems. The opening through this drain valve is significantly bigger than most other drain valves. As a result, systems get winterized faster. There is always a time crunch at the end of the year to winterize systems before the temperature drops. Drain valve has solid construction and I have not had an issue to date with the lever handle not working properly.
Jamie
Warsaw, IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality

Good products, good price, fast shipping
Buffalito
Vero beach ,FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery!

Happy with the quick delivery
Peter
Los Altos, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Replaced the original drain valve on my hot water heater with this lead-free ball valve. It fit perfectly and I was able to install it in minutes. Using Teflon tape around the threads, there were no leaks. Draining the water heater will now be a breeze.
Otto
Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice valve but too short

I bought this valve as a replacement for the drain valve on my water heater. It feels like a good valve, but it's too short to reach through the insulation on the water heater. I had to buy an extension to make it work.
Nick
Albuquerque
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice valve

Exactly what was looking for to irrigate the garden. Easy, smooth action. All the fittings, valves, etc. that I ordered were good quality and exactly what was promised in the specs/reviews.
joe
Kila Montana
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy