Apply to be a TradeMaster!
Main product image of 3/4" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom

3/4" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)

SKU:
314-214NL
Rating:
(2)
Q&A:
(0)
3/4" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)
Magnifying glass
Hover image to zoom
$139.50 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Pack Joint (CTS) x Pack Joint (CTS) Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
3/4" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)

Product Features
  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law.
  • Pack-joint end connections provide the maximum pullout resistance.
  • 90-degree operation with enclosed operating head stops.
  • Operating head has been drilled to accept stationary rod cotter pin attachment.
  • Full-port, ball-and-seat design is superior to plug-type designs.
  • Durable, Teflon*-coated ball assures positive, bubble-tight shutoff, low torque operation and long service life.
  • For underground water service installations only, to permit shutoff of the water supply from the water main to the building.

Specs

–
Size:

3/4"

Connection Type:

Pack Joint (CTS) x Pack Joint (CTS)

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Pack Joint (CTS) x Pack Joint (CTS) Curb Stop - T-5300NL (No Lead Bronze)
SKU: 314-215NL
Legend Valve

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Exactly What I Needed

Residential curb stop for irrigation was frozen open. This fit the bill perfectly and worked great.
Shawn
Commerce City, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good place to buy quality valves.

The valve fit the pipe as designed.
JP
Post Falls ID
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy