Apply to be a TradeMaster!
Main product image of 1/4 HP Manual Submersible Pump - 115v - 10 ft Cord, Cast Iron
Magnifying glass
Hover image to zoom

1/4 HP Manual Submersible Pump - 115v - 10 ft Cord, Cast Iron

SKU:
240
Rating:
(0)
Q&A:
(0)
1/4 HP Manual Submersible Pump - 115v - 10 ft Cord, Cast Iron
Magnifying glass
Hover image to zoom
$194.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
30 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
10'

Description

–
Liberty Pump 240 is 1/4HP Manual Submersible Sump Pump with 10ft quick-disconnect power cord. This Liberty Pump features a unique one-piece cast iron housing with peripheral port suction and thermally protected & permanently lubricated motor.

This switchless pump may be operated by directly plugging into an approved electrical outlet. To prevent excessive seal wear and overheating, it is recommended that pumps not be run dry for extended periods of time.

Features:
  • Rugged 1/4 HP motor, oil filled with thermal overload protection
  • Hermetically sealed motor and permanently lubricated bearings
  • Liberty's UNI-BODY casting - a solid, one-piece housing that eliminates the lower motor seal ring found on other pumps
  • Integral, mid-mounted "peripheral-port" inlets which eliminate bottom suction of debris and foreign material
  • Stainless steel volute intake plate, internally mounted (will not corrode)
  • 8 vane, glass reinforced thermoplastic impeller, non-clog design
  • Fasteners which are all non-corrosive stainless steel
  • Stainless steel rotor shaft
  • Specs

    –
    Shutoff Head (ft.):

    21'

    Cord Length:

    10'

    Horse Power:

    1/4

    Flow at 5 FT Head:

    30 GPM

    Voltage:

    115V

    Type:

    Manual

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Shutoff Head (ft.)
    Cord Length
    Horse Power
    Flow at 5 FT Head
    Voltage
    31'
    25'
    1/4
    35 GPM
    115V

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy