Apply to be a TradeMaster!
Main product image of 1/4 HP Automatic Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/4 HP Automatic Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord

SKU:
243
Rating:
(3)
Q&A:
(0)
1/4 HP Automatic Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$241.15 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
30 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
10'

Description

–
Liberty Pump 243 comes factory-equipped with a wide-angle float switch which is mercury-free, mechanically activated and mounted to the pump. This pump has two cords - one to the float switch and the other to the pump motor. The switch cord has a series (piggyback) plug enabling the pump (motor) cord to be plugged into the back of it. The purpose of this design is to allow temporary manual operation of the pump if desired.

Features:
  • Rugged 1/4 HP motor, oil filled with thermal overload protection
  • Hermetically sealed motor and permanently lubricated bearings
  • Liberty's UNI-BODY casting - a solid, one-piece housing that eliminates the lower motor seal ring found on other pumps
  • Integral, mid-mounted "peripheral-port" inlets which eliminate bottom suction of debris and foreign material
  • Stainless steel volute intake plate, internally mounted (will not corrode)
  • 8 vane, glass reinforced thermoplastic impeller, non-clog design
  • Fasteners which are all non-corrosive stainless steel
  • Stainless steel rotor shaft
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    21'

    Horse Power:

    1/4

    Flow at 5 FT Head:

    30 GPM

    Voltage:

    115V

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Cord Length
    Shutoff Head (ft.)
    Horse Power
    Flow at 5 FT Head
    Voltage
    CURRENT ITEM
    Product Image of 1/4 HP Automatic Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
    1/4 HP Automatic Submersible Pump w/ Wide-Angle Piggyback Float Switch - 115v - 10 ft Cord
    SKU: 243
    (3)
    10'
    21'
    1/4
    30 GPM
    115V
    9'
    18'
    1/4
    32 GPM
    115V

    You May Also Need

    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    Great pum

    This is a great pump. It fits into tight spaces and is very quiet
    DIY
    Colorado
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best residential sump pump I've found.

    This has been my "go-to" for 15 years. It's a super convenient "low lift" sump pump...suction holes are elevated, small body diameter fits in almost any pit, and the compact vertical float doesn't get hung up like a traditional float.
    JD
    Cleveland, Ohio
    4 years ago
    Was this review helpful to you?

    Libert 243 Sump

    Replacing a working 9 year old Liberty 243. Easy install.
    Redgoat400
    Carmel In
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy