Apply to be a TradeMaster!
Main product image of RNC5-HEX-TPF Residential Heat Recovery Ventilator, Fan Defrost, 93 CFM
Magnifying glass
Hover image to zoom

RNC5-HEX-TPF Residential Heat Recovery Ventilator, Fan Defrost, 93 CFM

SKU:
RNC5-HEX-TPF
Rating:
(0)
Q&A:
(0)
RNC5-HEX-TPF Residential Heat Recovery Ventilator, Fan Defrost, 93 CFM
Magnifying glass
Hover image to zoom
$1,266.98 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
93 CFM
Product Highlight: Amperage
0.5 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty

Description

–
The RNC series heat recovery ventilators now feature a fresh new look and the current images may not represent the upcoming design. While the appearance of the series has evolved, performance and capabilities remain unchanged.

Note: This item does not come with a control.

Featuring the patented HEX Core. The RNC5-HEX-TPF units offer higher efficiency with all the same great features as the RNC5 units. The units exceed EnergyStar requirements and exceed SRE for energy efficient homes/builders package.

Features:
  • High Efficiency Hex Core
  • Door Port Balancing & adjustable dampers
  • Top Ported
  • Motors and Blowers - two independent motorized impellers
  • Core - HEX CORE is a counter flow heat exchanger that ensures maximum heat transfer, low pressure loss, constructed of thermally conductive and durable aluminum. With our recirculation defrost strategy the sensible heat recovery efficiency (SRE) at -25C (defrosting) can be within a few percent of the 0C SRE (no defrost) delivering significant energy savings. Each core is tested to ensure very low leakage.
  • Defrost - Recirculating
  • Serviceability - Latched door to allow easy access to core and filters for cleaning. 25" clearance recommended.
  • Case - 20GA pre paint galvanized steel
  • Insulation - 3/4" foil face Styrofoam & EPP
  • Filters - Washable on supply and exhaust
  • Mounting - Typically hung with supplied brackets.

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

93

Speeds:

3

Amperage:

0.5

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Air Flow Capacity (CFM)
Amperage
Warranty
CURRENT ITEM
Product Image of RNC5-HEX-TPF Residential Heat Recovery Ventilator, Fan Defrost, 93 CFM
RNC5-HEX-TPF Residential Heat Recovery Ventilator, Fan Defrost, 93 CFM
SKU: RNC5-HEX-TPF
120v
93
0.5
Lifetime on HRV Core/5 Year Replacement Parts
120v
143
1.2
Lifetime on HRV Core/5 Year Replacement Parts
120v
118
1.2
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)

You May Also Need

5" Dual Hood
SKU: 99-190
LifeBreath

15 Replacement Parts

Relay 115
SKU: 18-100R
LifeBreath
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy