Apply to be a TradeMaster!
Main product image of HERO 120H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 118 CFM
Magnifying glass
Hover image to zoom

HERO 120H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 118 CFM

Brand:
Fantech
SKU:
HERO120H
Rating:
(0)
Q&A:
(0)
HERO 120H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 118 CFM
Magnifying glass
Hover image to zoom
$1,227.49 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
5"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Air Flow Capacity (CFM)
118 CFM
Product Highlight: Voltage
120v
Product Highlight: Amperage
1.2 Amps
Product Highlight: Warranty
5 Year (Parts), 7 Year (Motor), Limited Lifetime (Aluminum Core) Warranty

Description

–
Fantech's most efficient series yet! The HERO 120H is ideal for high-rise apartment applications, condominiums, single and multi family homes. With a completely new design the HERO 120H features a Counterflow core, round metal collars and a high efficiency rating!

Features
  • 5" (125mm) round metal duct connections with rubberized duct seals
  • Removable screw terminal for easy connection with external access
  • Top port design fits in tight spaces
  • Includes wall mounting speed bracket
  • Counterflow heat recovery core
  • Multiple speed operation
  • Internal recirculation defrost
  • 41.4 lbs (18.8 kg) including core

Specs

–
Duct Size:

5"

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

118

Voltage:

120v

Hertz:

60

Phase:

1

Amperage:

1.2

Warranty:

5 Year (Parts)

7 Year (Motor)

Limited Lifetime (Aluminum Core)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Air Flow Capacity (CFM)
Voltage
Amperage
Warranty
CURRENT ITEM
Product Image of HERO 120H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 118 CFM
HERO 120H Heat Recovery Ventilator w/ WinterGuard Recirculation Defrost, 5" Top Ports, 118 CFM
SKU: HERO120H
118
120v
1.2
5 Year (Parts)
7 Year (Motor)
Limited Lifetime (Aluminum Core)
143
120v
1.2
Lifetime on HRV Core/5 Year Replacement Parts
136
120v
1.2
Lifetime on HRV Core/5 Year Replacement Parts
93
120v
0.5
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

COM5P Plastic Supply & Exhaust Hood Combination (Pair), 5" Duct
SKU: COM5P
Fantech

12 Replacement Parts

Electrostatic Filter Kit for HERO 120H (Pack of 2)
SKU: 428519
Fantech
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy