Apply to be a TradeMaster!
Main product image of RNC6-ES Residential Heat Recovery Ventilator, Recirculating Defrost, 125 CFM
Magnifying glass
Hover image to zoom

RNC6-ES Residential Heat Recovery Ventilator, Recirculating Defrost, 125 CFM

SKU:
RNC6-ES
Rating:
(0)
Q&A:
(0)
RNC6-ES Residential Heat Recovery Ventilator, Recirculating Defrost, 125 CFM
Magnifying glass
Hover image to zoom
$1,147.34 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
125 CFM
Product Highlight: Amperage
1.25 Amps
Product Highlight: Warranty
Lifetime on HRV Core/5 Year Replacement Parts Warranty
Product Highlight: Energy Star Rated
Yes

Description

–
Please note: The RNC series heat recovery ventilators now feature a fresh new look and the current images may not represent the upcoming design. While the appearance of the series has evolved, performance and capabilities remain unchanged.

This next-generation HRV offers important features that allow for more consistent performance, enhanced airstream isolation, and increased airflow. Combines great performance in a compact design with very competitive pricing. 5" duct connections, top port design, door port balancing, and 3 select high-speed settings. Features our patented high-efficiency core. Energy Star Version.

Features:
  • Warranty: Units carry a lifetime warranty on the HRV core and a 5 year replacement parts warranty.
  • Cross Flow Core
  • Door Port Balancing & adjustable dampers
  • Excellent low temperature performance.
  • Top Ported

Specs

–
Voltage:

120v

Air Flow Capacity (CFM):

125

Speeds:

2

Amperage:

1.25

Warranty:

Lifetime on HRV Core/5 Year Replacement Parts

Energy Star Rated:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
Air Flow Capacity (CFM)
Amperage
Warranty
120v
125
1.25
Lifetime on HRV Core/5 Year Replacement Parts
120v
143
1.2
Lifetime on HRV Core/5 Year Replacement Parts
120v
136
1.2
Lifetime on HRV Core/5 Year Replacement Parts
120v
93
0.5
Lifetime on HRV Core/5 Year Replacement Parts

You May Also Need

5" Weatherhoods w/ Wall Sleeve & Duct Collar (Pack of 2)
SKU: 99-185
LifeBreath

16 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy