Apply to be a TradeMaster!
Main product image of Inline 400 Constant Pressure Boosting System (1/3 HP, 115V)
Magnifying glass
Hover image to zoom

Inline 400 Constant Pressure Boosting System (1/3 HP, 115V)

SKU:
92061503
Rating:
(13)
Q&A:
(1)
Inline 400 Constant Pressure Boosting System (1/3 HP, 115V)
Magnifying glass
Hover image to zoom
92061503 has been discontinued
Discontinued January 27, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Cord Length
6'
Product Highlight: Amperage
6.6 Amps
Product Highlight: Inlet Size
1-1/4"

Description

–
The Inline 400 is designed to be compact and an economical way to meet all of your pressure boosting needs. The unit's symmetrical design allows for easy installation (mounting either vertically or horizontally) while also enabling it to work with your existing plumbing configuration.

Applications:
  • City water pressure boosting
  • Pressurize water from cistern tank
  • Re-pressurizing after filtration
  • Irrigation system boosting

    Features:
  • Utilizes proven Franklin Electric pump and motor to create the most trustworthy product on the market
  • Simple flow-based controls mean you get the pressure every time you need it
  • Protective cap comes standard for outdoor use (for vertical applications only)
  • Whisper-quiet operation
  • Installs vertically or horizontally
  • 1-1/4" NPT inlet and outlet
  • 115 V and 230 V models available
  • Plug-in electrical cord connected unit
  • Protective features: Over/Under voltage protection, dry run, and over temperature
  • Product power rating: 1/3 hp, 0.246 kW
  • Maximum water temperature: 120 °F/49 °C
  • cUIus listed
  • Classified UL Water Mechanical Device NSF/ANSI 61 and 372 Cold Water 6R21
  • Specs

    –
    Cord Length:

    6'

    Voltage:

    115V

    Horse Power:

    1/3

    Frequency:

    60 Hz

    Amperage:

    6.6

    Inlet Size:

    1-1/4"

    Outlet Size:

    1-1/4"

    Connection Type:

    Threaded

    Max Water Temp (°F):

    120°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    3.77 out of 13 reviews
    69% would recommend this product
    3.77
    out of 13 Reviews
    69% would recommend this product
    WRITE A REVIEW
    5 star
    46%
    4 star
    31%
    3 star
    0%
    2 star
    0%
    1 star
    23%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Yes, I'd buy this pump again.

    I actually DID buy this product again...because I like the original (in about 5 yrs now) so much, would miss it terribly if it went out and I couldn't get another. So this on is a spare, sitting on the shelf for the day I might need it. This pump had gone up about 100 bucks over the last one, so by the time I get around to needing it, it will probably have gone up a LOT more, inflation being 'transitory' and all.
    VS

    Most Liked Negative Review

    I would like my money back

    to start with you are limited to 40 psi inlet pressure. The customer had a 40/60 but with over 250' away from pump the pressure would go down to 20 psi. I tried an inlet regulator, pump inlet would go to 5 psi and outlet was 25psi, changed to 20/40 switch and moved the regulator to the discharge, now 20 psi inlet and 30psi outlet. I Installed this just as the installation diagram showed, spent a day and half. ripped it all out and bought a 3/4hp FLOTEC and put it on a pressure 50/70 switch. Put the 40/60 switch back on the pump and installed a 20 gallon pressure tank before the booster pump inlet to handle initial water draw, booster pump maintains 50psi, customer happy, BUT I'm a lot poorer. I guess I can use this pump as a boat anchor.
    Showing 1-10 of 13 reviews

    Great piece of equipment

    Great product. Gives us the needed water pressure to clean our kennels.
    JB
    Jackson, MS
    10 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Leaks

    I've installed six of these, and every single one has been a struggle to keep from leaking. The plastic threads never seal properly, and the last one leaked straight out of the box. I would never install or service one again.
    Ray
    Rhode island
    1 years ago
    Was this review helpful to you?

    Good Pump - Short Life

    This brand of pump was installed in my basement to supplement pressure. The first leak was a pressure switch, which was repairable. Around the 3 year mark, the pump leaked from weep holes. The leak was part of the molded head unit (some defect). It could have been from vibration; I'm not sure. I had to buy and install a new one. The purchasing experience was good. Received quickly. Install was not difficult. It works fine. I just don't know how long it will last.
    Brad
    Zanesville, OH
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again if needed

    The little giant inline 400 was a great purchase, works like a charm. The service provided by Suppy House was also superb. Supplied everything I needed and more.
    Happy camper
    Rhode Island
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I might purchase again

    First, Supply House had the exact replacement part. Very fortunate to have found it and at a reasonable cost. Secondly, the pump itself, might have a design flaw. I say this due to the leak I had under the head cover. Water was leaking out of a crack in the plastic and out of the weep holes. This is the second pump in 4.5 years.
    Bullet
    Georgetown, Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would not use this system again.

    I purchased this unit two years ago to booster pressure to a older house with 30 psi. It has worked till now but one of the pressure switches has gone bad . It should be under warranty according to customer service but they are out of parts till January. Customer Service people tell you something different on every call. Parts are expensive to buy and unit has a lot of parts that will probably fail.
    Tim the plumber
    Lindale Ga
    4 years ago
    Was this review helpful to you?

    Yes l would buy this again

    I bought this pump to push the well pressure up through my filters and uv light and water softener they all rob pressure and my well can't keep up. This pump does the job very well, you will just need to have a regulator before and after the pump, it seems to be built very well.
    Tom
    Scott township, pa
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Overall great service

    We did have a problem with the first one we bought. It had a manufacturers defect. We were given a credit tight away and did purchase another one which is working great. Supply House has been very reliable with available parts and delivery.
    Denny
    Grand Rapids, MI
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would like my money back

    to start with you are limited to 40 psi inlet pressure. The customer had a 40/60 but with over 250' away from pump the pressure would go down to 20 psi. I tried an inlet regulator, pump inlet would go to 5 psi and outlet was 25psi, changed to 20/40 switch and moved the regulator to the discharge, now 20 psi inlet and 30psi outlet. I Installed this just as the installation diagram showed, spent a day and half. ripped it all out and bought a 3/4hp FLOTEC and put it on a pressure 50/70 switch. Put the 40/60 switch back on the pump and installed a 20 gallon pressure tank before the booster pump inlet to handle initial water draw, booster pump maintains 50psi, customer happy, BUT I'm a lot poorer. I guess I can use this pump as a boat anchor.
    TopCat
    Abbeville,SC
    5 years ago
    Was this review helpful to you?

    yes

    Booster pump for city low water pressure, I am 350' from street with 3/4" copper line.
    jim
    44202
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Can you adjust the outlet pressure?

    Asked by Dwight 8 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Designed to automatically start boosting when discharge pressure drops below 40 PSI, but can be adjusted to meet your needs. Wide range of pressure adjustment settings; 25-80 PSI.

    Was this review helpful to you?