Apply to be a TradeMaster!
Main product image of 130,000 BTU Output Two Stage Spark Ignition Solution Boiler (LP Gas)
Magnifying glass
Hover image to zoom

130,000 BTU Output Two Stage Spark Ignition Solution Boiler (LP Gas)

Brand:
Lochinvar
SKU:
CBL180M-9
Rating:
(0)
Q&A:
(0)
130,000 BTU Output Two Stage Spark Ignition Solution Boiler (LP Gas)
Magnifying glass
Hover image to zoom
$3,084.61 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

MANUALS (8)

Specification Sheet

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 195 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric, Category I / B-VENT
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
180000 BTUs
Product Highlight: Capacity (Gallons)
0.9 Gallons
Product Highlight: Width (Inches)
23-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Propane

BTU Input:

180000

IBR Rating:

130000

DOE Rating:

149000

Capacity (Gallons):

0.9

Efficiency:

84%

Vent Size:

7"

System Type:

Hydronic (Water)

Gas Connection:

3/4"

Weight (lbs):

195 lbs

Width (Inches):

23-1/2"

Height (Inches):

29.5"

Features:

EI/Spark Ignition

Depth (Inches):

21-1/2"

Water Connection:

1-1/2"

Max Pressure (PSI):

160

Vent Type:

Atmospheric

Category I / B-VENT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

You May Also Need

Box

Solution CBL180 (LP)

Replacement Parts

SKU: CBL180M-9

Brand: Lochinvar

Search Parts:
SEARCH PARTS
LP Pilot Assembly, 100208373
100208373
Lochinvar
Product Image of no image
GAS VALVE, LP, M9
100277952
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
V-BAFFLE
100290397
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSULATION, BOTTOM
100145799
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, SIDE RIGHT
100145806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, SIDE LEFT
100145775
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, FRONT
100145782
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, BACK
100145783
Sorry, we don't currently sell this item. Request This Item
Flue Damper - 7”, 100278106
100278106
Lochinvar
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy