Apply to be a TradeMaster!
Main product image of 188,000 BTU Output Two Stage Spark Ignition Solution Boiler (LP Gas)
Magnifying glass
Hover image to zoom

188,000 BTU Output Two Stage Spark Ignition Solution Boiler (LP Gas)

Brand:
Lochinvar
SKU:
CBL260M-9
Rating:
(0)
Q&A:
(0)
188,000 BTU Output Two Stage Spark Ignition Solution Boiler (LP Gas)
Magnifying glass
Hover image to zoom
$4,480.84 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

MANUALS (8)

Specification Sheet

Schematic Feature!
Replacement Parts

Lift Gate

–
This product weighs 225 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Atmospheric, Category I / B-VENT
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
260000 BTUs
Product Highlight: Capacity (Gallons)
1.0 Gallons
Product Highlight: Width (Inches)
29-1/2" Width

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Specs

–
Fuel Type:

Propane

BTU Input:

260000

IBR Rating:

188000

DOE Rating:

216000

Capacity (Gallons):

1.0

Efficiency:

84%

Vent Size:

8"

System Type:

Hydronic (Water)

Gas Connection:

3/4"

Weight (lbs):

225 lbs

Width (Inches):

29-1/2"

Height (Inches):

29.5"

Features:

EI/Spark Ignition

Depth (Inches):

21-1/2"

Water Connection:

1-1/2"

Max Pressure (PSI):

160

Vent Type:

Atmospheric

Category I / B-VENT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site
Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Fuel Type
BTU Input
IBR Rating
DOE Rating
Efficiency

You May Also Need

Box

Solution CBL260 (LP)

Replacement Parts

SKU: CBL260M-9

Brand: Lochinvar

Search Parts:
SEARCH PARTS
Main Burner, 100233340
100233340
Lochinvar
(1)
Product Image of no image
GAS VALVE, LP, M9
100277952
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
V-BAFFLE
100290399
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSULATION, BOTTOM
100145801
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, SIDE RIGHT
100145806
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, SIDE LEFT
100145775
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, FRONT
100145776
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOCH-HEAT TILE, BACK
100145787
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy