| Application: | Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | Non-Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Features: | Fan Control |
| Power Method: | Battery |
| Changeover: | Manual |
| Temperature Range (F): | 45°F - 90°F |
| Voltage: | 24V |
| Wiring: | Rh Rc G W Y |
| Color: | White |
| Height: | 5-1/4" |
| Width (Inches): | 3-1/2" |