Shop Limited Time Deals
Main product image of 125 GPH Condensate Removal Pump w/ Safety Switch, 6' Cord (115V)
Magnifying glass
Hover image to zoom

125 GPH Condensate Removal Pump w/ Safety Switch, 6' Cord (115V)

Brand:
MARS
SKU:
21780
Rating:
(31)
Q&A:
(1)
125 GPH Condensate Removal Pump w/ Safety Switch, 6' Cord (115V)
Magnifying glass
Hover image to zoom
21780 has been discontinued
Discontinued December 2, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
125 GPH Condensate Removal Pump w/ Safety Switch, 6' Cord (115V)
Brand:
MARS
SKU:21980
(0)
Order by today, receive 63 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
125 GPH
Product Highlight: Cord Length
6'
Product Highlight: Amperage
0.91 Amps

Description

MARS Condensate Pump w/ 24 Foot Lift

MARS new line of medium condensate pumps are designed to outperform the competition while providing quiet operation and reliability.

The MARS pump design couples industry leading performance with the installation flexibility and features you need to get the job done.

The quick release silicone check valve allows for quick and efficient servicing without the need to remove the condensate line. The integrated safety switch can be wired for equipment shut down or directly to a high level alarm.

Features:
  • 24 foot lift
  • 125 GPH
  • 0.5 gal Reservoir
  • Patent Pending, Quick Release Check Valve
  • Field serviceable "Duck Bill" Check Valve
  • Rubber Isolation Feet
  • Drip Proof Housing Design
  • Solid Float
  • Integrated Safety Switch 250 volt and Float Switches
  • ABS and Stainless Steel construction

Specs

Shutoff Head (ft.):

24'

Cord Length:

6'

Flow at 1 FT Head:

125 GPH

Voltage:

115V

Gallons Per Hour:

125

Hertz:

60

Amperage:

0.91

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" Sweat Isolator Flange
SKU: 50403
Webstone

Product Reviews

4.74 out of 31 reviews
97% would recommend this product
4.74
out of 31 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Works, a little noisy, not efficient but not an energy hog

This looks like it is well made and I expect it will be reliable, though time will tell. Its effiency is pretty bad compared to what is possible based on pumps for other applications, but in most applications it will only run for something like one minute an hour, so the efficiency won't matter much. And I don't know of any condensate pumps that are siginficantly more efficient. It is moderately noisy ... a lower-speed pump would be a better choice in a noise-sensitive location. Excellent price. No reason to spend more, unless you need a quite low-capacity model. Or unless it is for an application where it will run a lot and you can find an option with better efficiency.
VS

Most Liked Negative Review

Powerful pump with a weakness

Pumps quickly so runs briefly...the moderate noise doesn't bother me. Unfortunately the quick-release clip has only two tiny plastic tabs to hold in the coupling and its duckbill one-way valve against considerable pump pressure. Even though I had used glue to reinforce them, one tab broke after a year and the coupling began leaking. Glad SupplyHouse honored the two-year warranty. If they make the coupling a twist-lock, Mars will have be a great pump.
Showing 1-10 of 31 reviews

great service

Fast delivery!
aa
Illinois
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

This is actually the second time I am purchasing this very same pump. The float inside my first condensate removal pump broke - it was broken by accident by my HVAC guy. The reason I am purchasing this pump again is because the first pump lasted for several years...much longer than the previous Little Giant pump I owned.
Lenny B
Dallas, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is Totally Awesome

We had a problem with a condensate pump on a Sunday. We found Supply House on-line and called customer service. A "live" person answered on a Sunday and helped us with our questions and our order. Thank you Supply House for the great customer service and efficient shipping of our replacement condensate pump.
Rich T.
Bethlehem, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good unit

prompt service and works great
Keith
Nampa, Idaho
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powerful pump with a weakness

Pumps quickly so runs briefly...the moderate noise doesn't bother me. Unfortunately the quick-release clip has only two tiny plastic tabs to hold in the coupling and its duckbill one-way valve against considerable pump pressure. Even though I had used glue to reinforce them, one tab broke after a year and the coupling began leaking. Glad SupplyHouse honored the two-year warranty. If they make the coupling a twist-lock, Mars will have be a great pump.
PaulNic
New Jersey
5 years ago
Was this review helpful to you?

On time

The Pump are good and delivery on time.
Ana
Philadelphia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Pump

This pump is designed for the long-term. It has now become our standard condensate pump.
KyDon
Southwestern Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the Doctor ordered.

Ordered at 5pm and it was delivered at 11am the next day. Had this installed within 5 minutes. Started working immediately. Extra holes allow for a dehumidifier to be connected.
Happy Camper
South of Boston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As promised

Haven't installed it yet, but looks good...
Ray
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Had in stock at a great price

Was happy with the service. Thanks!!!!!
Nathan
Albuquerque NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size hose is used with this? 3/8 ID?

Asked by Matt.s 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes all of there pumps in that model line have a 3/8" discharge.

Was this review helpful to you?