Apply to be a TradeMaster!
Main product image of 503 Series Foot Mount Transformer 120/208/240 to 24V 40VA
Magnifying glass
Hover image to zoom

503 Series Foot Mount Transformer 120/208/240 to 24V 40VA

Brand:
MARS
SKU:
50354-MARS
Rating:
(6)
Q&A:
(0)
503 Series Foot Mount Transformer 120/208/240 to 24V 40VA
Magnifying glass
Hover image to zoom
$32.49 each
In Stock
In Stock
Get 189 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–

MARS compact open construction transformers are less than 2-1/4" in height. This makes them ideal as replacements within existing equipment. MARS control transformers are available with various outputs and voltages for special applications.


Features:

  • UL class 2 recognized
  • Low heat rise
  • Primary color coded leads
  • Secondary color coded leads, or 1/4" male quick connects
  • Foot-mount

Specs

–
Product Type:

Transformer

Voltage (Secondary):

24v

VA Rating:

40

Mount:

Foot
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
You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Awesome company to deal with

As a Maintenance Manager at a food plant I turn to this company regularly. They always have what I need and the prices are great. Shipping is fast.
Randy
IL
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great part

it fit like oem
harry the hat
south jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good quality
Ken
Houston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Packaging was weak

This was very little packing to support mailing these transformers. The transformers came out of their initial boxes and rolled throughout the package. (to include over the new thermostat) I think we are ok.....but this needs to improve. Thank you!
John
Winchester
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Part worked as should, fast shipping.
RH
Chicago, Il.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A GOOD ONE

i use the transformer to connect uv lights inside air handler this is a better quality than the one i used in the past
ciccio pirocchia
tampa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?