Apply to be a TradeMaster!
Main product image of Class II Foot Mount 208/240V Input & 24V Output, 40VA Transformer
Magnifying glass
Hover image to zoom

Class II Foot Mount 208/240V Input & 24V Output, 40VA Transformer

Brand:
Packard
SKU:
PF40224
Rating:
(11)
Q&A:
(0)
Class II Foot Mount 208/240V Input & 24V Output, 40VA Transformer
Magnifying glass
Hover image to zoom
$27.69 each
In Stock
In Stock
Get 53 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Foot

Description

–
Class II Foot Mount 208/240V Input & 24V Output, 40VA Transformer

Features:
  • Packard transformers will replace models with equal or lower VA rating.
  • Foot Mount. UL Listed Class II Transformers

Specs

–
Mount:

Foot

Type:

Class 2 Transformers

Input Voltage:

208/240v

Output Voltage:

24V

VA Rating:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
VA Rating
40

You May Also Need

Product Reviews

4.82 out of 11 reviews
100% would recommend this product
4.82
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
18%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I would buy it again

Reliable
Monty
Town
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes. i would buy this product again.

This was exactly what I was looking for and i received it in a short span of time. Thank You!
satisfied
Tennille, GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Perfect ORM replacement
Steve
Seminole, FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First was bad second worked like a charm

The first one I received was bad .oh well . They sent another and it is preforming as should. Identical replacement.
Guy
Port penn,del
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits and works just like original

Great product and fast shipping, great job!
Peter86
Virginia Beach, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Fast delivery. Worked as intended.
Brad
Ocala Fl.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Very good price
Jan
IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything I need in one place with fast delivery!

Used to fix my air conditioner, worked perfectly!
Average guy
Indiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this part again if needed

Perfect fit
John
Sebastian fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Perfect fit for 10 ton A/C and with fast delivery of product.
Bobby
Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy