Apply to be a TradeMaster!
Main product image of Foam Insulation Tape (1/8" x 2" x 30')
Magnifying glass
Hover image to zoom

Foam Insulation Tape (1/8" x 2" x 30')

Brand:
MARS
SKU:
93506
Rating:
(16)
Q&A:
(0)
Foam Insulation Tape (1/8" x 2" x 30')
Magnifying glass
Hover image to zoom
$12.08 each
In Stock
In Stock
Get 89 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length
30'

Description

Foam Insulation Tape (1/8" x 2" x 30')

MARS FoamTape is a self-adhering closed cell thermal insulation tape. This flexible tape is ideal for wrapping hot or cold pipings and fittings. The energy saving and very easy to use FoamTape is excellent for preventing condensation problems.MARS Foam Tape is designed for retarding heat loss in hot pipings and preventing heat gain or frost formation on cold, chilled water pipings or refrigerant lines.Adheres firmly to allmetals. Temperature range: -20°F to 200°F / -29°C to 93°C.

Features:
  • Good weather and UV resistant - reason being EPDM (Ethylene Propylene Diene Monomer) is the main compound in the manufacturing of Foamtape. In practice EPDM is also used in the manufacturing of glass window strips of cars, which lasts for more than 10 years outdoors without any replacement (inspite of being exposed to rain, heat & cold).
  • The specially coated acrylic adhesive provides extra adhering strength compared to other tapes. Once installed, the special adhesive will act as the bonding agent and won't let the tape delaminate.
  • Low thermal conductivity (0.26 BTU. in/sq. ft. hr. deg. F at 75°F) to prevent heat loss/heat gain and save energy.
  • An ozone friendly product manufactured under strict supervision of trained personnels with quality check at every production point.
  • Low halogen contents. Tests have proved that MARS Foam Tape (or FOAMTAPE excluding the adhesive) has chlorine and bromine content of 4.36% and 1.35% compared to NBR/PVC (Armstrong, Rubatex) based brand insulation which has 12.45% and 6.14% respectively.
  • Our vulcanization system uses negligible amount of Sulphur (chemical which corrodes copper tubings) and this special vulcanization process decomposes chemicals almost completely.

Note: See attached brochure for more information

Specs

Length:

30'

Type:

Foam Insulation Tape

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Type
CURRENT ITEM
Product Image of Foam Insulation Tape (1/8" x 2" x 30')
Foam Insulation Tape (1/8" x 2" x 30')
SKU: 93506
(16)
Foam Insulation Tape
Foam Insulation Tape

You May Also Need

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 11" UV Black (Pack of 100)
SKU: B-11-50-0-C
Ideal
3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.94 out of 16 reviews
100% would recommend this product
4.94
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

Great insulation tape

Applied to line insulation to seal the seams while outside in 15 deg weather. Sealed up like champ.
Gearhead
Columbus, Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price seems to be as good or better than most

Works great for installing ductwork to furnace
Overthinker
Ks
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Works everywhere, used it so much I had to purchase more. Also works great over armaflex.
Johnny F
Destin, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I recently installed a Turbomax reverse indirect water tank with some fairly long runs to the main boiler. The tank had four connections on the top and four side ports protruding out of the insulation envelope, so I wrapped every single one of them in this foam tape. I also wrapped all the elbows, and the sides of PRVs and automatic air vents and any other exposed metal surfaces. It definitely helped keep the heat leakage down and the boiler room is notably cooler.
Logan B
Seattle, WA
4 years ago
Was this review helpful to you?

Recommended by HVAC Professional

In a pre-service run through, the new HVAC service recommended this tape to help protect the refrigerant line insulation from UV damage. Could not locate it locally, but found it on this site and purchased it for installation when I replace the existing insulation (which is worn and pitted). Insulation and tape could not be installed on day of AC service as it was a very rainy day, but I have my tips from the pro and will take care of it at drier, cooler time..
Honey-Do Honey
Milwaukee, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Great adhesion and very maluable. I use the product often and will continue to use it.
Matty
Houston Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great, sticks to everything.
Dave
Freeport IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great insulator.

For me, separating the paper from the sticky side was easy. Easy to install and works great.
Daney
Tamworth, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This is a great product.
Eric D
Miami, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product is fine.......

Seal sheet metal panels.................
CPE Buyer
Houston, Tx.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy