Apply to be a TradeMaster!
Main product image of DIY 4th Gen 12,000 BTU, R-410A, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable & Enhanced WiFi (230V)
Magnifying glass
Hover image to zoom

DIY 4th Gen 12,000 BTU, R-410A, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable & Enhanced WiFi (230V)

Brand:
MRCOOL
SKU:
DIY-12HP-WMAH-230C25
Rating:
(0)
Q&A:
(0)
DIY 4th Gen 12,000 BTU, R-410A, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable & Enhanced WiFi (230V)
Magnifying glass
Hover image to zoom
DIY-12HP-WMAH-230C25 has been discontinued
Discontinued December 9, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
DIY 5th Gen 12,000 BTU, R-454B, Heat Pump Wall Mount Air Handler Indoor Unit w/ 25ft DIYPro Cable (230V)
Brand:
MRCOOL
SKU:DIY12HP-WMAH230D25-O
(0)
Order by 6PM, receive 5 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
230V
Product Highlight: Amperage
15 Amps

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Note: This is an indoor unit only. A compatible outdoor unit is required for this unit to function. The list of compatible outdoor units can be found in the "Manuals" section at the top of this page

The MRCOOL® DIY® Multi-Zone Series ductless mini-split is the only whole-home mini-split solution you can install yourself.

Features:
  • Easy DIY® Installation
  • Simple to Use
  • Multi-room Comfort
  • Energy Efficient DC Inverter
  • Gold Fin® Condenser
  • Eco Safe R-410A Refrigerant
  • Smartphone App Controls
  • Lifetime Technical Support
  • Follow Me® Feature
  • Low Ambient Cooling

Specs

–
Product Type:

Indoor Unit

Cooling Capacity (BTU):

12000

Heating Capacity (BTU):

12000

Energy Star Rated:

Yes

Voltage:

230V

Amperage:

15

Gas Connection:

1/2"

Liquid Line:

1/4"

Speeds:

4

Modes:

Cooling

Heating

Features:

Google Assistant Enabled

Amazon Alexa Enabled

Wifi

Refrigerant Type:

R-410A

Warranty:

7 Year (Compressor)/5 Year (Parts)

Used With:

IOS

Android

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need