Apply to be a TradeMaster!
Main product image of 14" Andy Aluminum Combination Snips
Magnifying glass
Hover image to zoom

14" Andy Aluminum Combination Snips

Brand:
Malco
SKU:
MC14N
Rating:
(0)
Q&A:
(1)
14" Andy Aluminum Combination Snips
Magnifying glass
Hover image to zoom
$46.41 each
In Stock
In Stock
Get 2 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Sleek styling, easy blade replacement and larger handles make the Andy Snip more versatile. A sleek head design improves maneuverability. Ideal for making cuts in tight material, shapes such as J-Channel. A full 3-1/4" (82.6 mm) cutting length makes straight shearing with the Malco Andy Snip fast and easy. Blade replacement is easily accomplished in the field.

Features:
  • Larger Handle Loops
  • Sleek Head Design Improves Maneuverability
  • Full 3-1/4" (82.6 mm) Cutting Length - 14"
  • Pressure-fit Inset Blades (M14N, MC14N)
  • Optional Snip Holster

Specs

Type:

Snips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

12" Fixed Length and Depth Folding Tool
SKU: 12F
Malco

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do these cut straight and left/right?

Asked by veron 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the MC14N can cut to 6" L or R circles and straight.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy