Apply to be a TradeMaster!
Main product image of S9R, RedLine Hand Seamer, 9" Zinc Jaws
Magnifying glass
Hover image to zoom

S9R, RedLine Hand Seamer, 9" Zinc Jaws

Brand:
Malco
SKU:
S9R
Rating:
(1)
Q&A:
(0)
S9R, RedLine Hand Seamer, 9" Zinc Jaws
Magnifying glass
Hover image to zoom
$90.06 each
In Stock
In Stock
Get 9 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Malco's Series of RedLine Tools Feature:
  • Handle opening that maximizes the powerful leverage of compound head-to-handle linkage while providing a more comfortable operating range for your hand
  • Ergonomic handle contours with an over-molded, soft-touch, non-slip handle insert to assure a natural fit and feel for the way you work
  • Easy one-hand-operation, including an easy open and close latch motion that always leaves a free hand to steady the work piece

Specs

–
Jaw Width:

9"

Jaw Depth:

2"

Type:

Hand Seamer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

S6R, RedLine Hand Seamer, 6" Forged Steel Jaws
SKU: S6R
Malco

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Weak

Not strong at all broke very quickly
Chris
California
9 days ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy