Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop Oval Handle Supply Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop Oval Handle Supply Stop, Lead Free (Chrome)

SKU:
26-1003LF
Rating:
(2)
Q&A:
(1)
1/2" FIP x 3/8" OD Comp 1/4 Turn Angle Stop Oval Handle Supply Stop, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$9.94 each
BOX UP & SAVE 10%
$89.80 box of 10
$8.98 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" FIP x 3/8" OD Comp CP 1/4" Turn Angle Stop Oval Handle Supply Valve (Lead Free)

Specs

–
Finish:

Chrome

Material:

Brass

Size:

1/2" x 3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Inlet Size
Outlet Size
Outlet Type
Chrome
Brass
1/2"
3/8"
OD Compression

You May Also Need

1/2" Copper x Male Adapter
SKU: 30310-ELKHART
Elkhart

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product, good price

Items were delivered on time, were the right item at a good price
Rick
Spring Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plastic Knob

The submittal sheet says the handle is zinc, but it's plastic. Hope no other such 'improvements' are hiding on the inside.
Dan S
NJ
11 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi, Can I install this vale to a 1/2" galvanized threaded supply water line? Thanks

Asked by kt 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you could.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy