Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression Angle Stop Valve - LFBV890003, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression Angle Stop Valve - LFBV890003, Lead Free (Chrome)

SKU:
132-G2F1C04
Rating:
(2)
Q&A:
(1)
1/2" FIP x 3/8" OD Compression Angle Stop Valve - LFBV890003, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$9.59 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
This item replaces: 132-G2F1C01, 0144716, 0147107

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Note: Sioux Chief has recently purchased Watts' Tubular division. This product may be filled with the Watts branded version as Sioux Chief completes the transition to its facilities.

1/2" FIP x 3/8" OD Compression Angle Stop Valve - LFBV890003, No Lead (Chrome)

Features:
  • “Kwik” quarter-turn “On” or “Off”
  • Ball valve style construction
  • Available in straight and angle configurations
  • Large, conventional handles
  • Chrome-plated Lead Free* brass construction with PTFE seats
  • Certified to NSF/ANSI 61 Section 9-G
  • Nuts and ferrules assembled
  • Packaged in convenient window boxes; kits in plastic bags
  • IAPMO Listed

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Outlet Size:

3/8"

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Inlet Type:

FIP

Outlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Finish
Material
Outlet Size
Inlet Size
Inlet Type
Chrome
Brass
3/8"
1/2"
FIP

You May Also Need

1/2" FIP x 3/8" OD Compression Straight Stop Valve - LFBV890013, No Lead (Chrome)
SKU: 131-G2F1C04
Sioux Chief

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not So Great

Bought a bunch of these valves and 3 compression nuts cracked after installing them beware if using them
Chtis
New York
3 years ago
Was this review helpful to you?

Great Prodcts

I always buy from here the prices are very reasonable
RFPS
Hockessin DE
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: In what country are Sioux Chief 132-G2F1C1 valves manufactured? Thanks, CW

Asked by CW 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Sioux Chief is manufactured in America.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy