Apply to be a TradeMaster!
Main product image of 1/2" Sweat X 3/8" OD Comp. Angle Supply Valve w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Sweat X 3/8" OD Comp. Angle Supply Valve w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)

Brand:
Bluefin
SKU:
ASM050S-038CS-BXT
Rating:
(4)
Q&A:
(0)
1/2" Sweat X 3/8" OD Comp. Angle Supply Valve w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$8.78 each
BOX UP & SAVE 5%
$83.40 box of 10
$8.34 each
In Stock
In Stock
Get 2,381 Mon, Nov 23
Order by today, receive Monday

MANUALS (2)

Specification Sheet

This item replaces: 29-1040LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).

Features:
  • Chrome Plated Lead Free Brass
  • Angle
  • With 5" Chrome Extension & Bell Escutcheon
  • 1/2" SWT X 3/8" OD Compression

    Note:The extension sleeve for this stop valve is made from H62 brass. Cutting the sleeve in order to adjust the height of the valve will require proper metal-cutting equipment.
  • Specs

    –
    Material:

    Brass

    Finish:

    Chrome

    Size:

    1/2" x 3/8"

    Product Type:

    Supply Stop

    Inlet Size:

    1/2"

    Outlet Size:

    3/8"

    Outlet Type:

    OD Compression

    Type:

    Multi-Turn

    Valve Type:

    w/ Extension

    Inlet Type:

    Nominal Sweat

    Body Pattern:

    Angle

    Lead Free:

    Yes

    Includes:

    Bell Escutcheon

    Brass Alloy:

    C46500

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Material
    Finish
    Inlet Size
    Outlet Size
    Outlet Type
    CURRENT ITEM
    Product Image of 1/2" Sweat X 3/8" OD Comp. Angle Supply Valve w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
    1/2" Sweat X 3/8" OD Comp. Angle Supply Valve w/ 5" Ext. & Bell Escutcheon, Lead Free (Chrome)
    SKU: ASM050S-038CS-BXT
    (4)
    Brass
    Chrome
    1/2"
    3/8"
    OD Compression
    Brasscraft
    Brass
    Chrome
    1/2"
    3/8"
    OD Compression

    You May Also Need

    1/2" Sweat x 3/8" OD Comp. Multi Turn Straight Stop Valve w/ 5" Ext. & Escutcheon, Lead Free (Chrome)
    SKU: SSM050S-038CS-BXT
    Bluefin

    Product Reviews

    3.25 out of 4 reviews
    50% would recommend this product
    3.25
    out of 4 Reviews
    50% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    25%
    1 star
    25%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Thank you for your fast service!! They are perfect!!

    They are a perfect replacement for the ones I usually use. !!
    Bob the plumber
    Woodstock vermont
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent product

    Brasscraft has metal and plastic stems as well as Bluefin and for a fraction of the price the bluefin are perfect valves. I'm a licensed Plumber and will continue to buy their product.
    Stevie D
    Connecticut
    5 years ago
    Was this review helpful to you?

    Horrible replacement for MATCO.

    I would never buy this again. I don't know why Matco was discontinued because it was a very good product and they were identical to the brass craft brand with a fraction of the price. Bluefin has a plastic stem and they do not last long !! MATCO was identical to brass craft. Only difference is the handle had "MATCO" written on it. If you purchased a brass craft handle and screwed it on a MATCO valve, you would not know the difference. And they were 1/3 the price.
    Mr. Plumber
    Philadelphia PA.
    5 years ago
    Was this review helpful to you?

    Cheap material. maybe good for a rental property.

    The 1/2" X 3/8" Angle valves made my Bluefin would be great if it had a brass stem instead of a soft plastic steam. It recently replaced the discontinued one made by Matco - Norca that had a brass stem just like Brass craft. I would not recommend it especially the one u have to solder
    Mr. Plumber
    Philadelphia
    6 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy