Apply to be a TradeMaster!
Main product image of 3/8" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

3/8" x 3" Stainless Steel Pipe Repair Clamp

SKU:
465023
Rating:
(0)
Q&A:
(0)
3/8" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$5.29 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Size
3/8" x 3"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Specs

–
IPS Size:

3/8"

Length (Inches):

3"

Size:

3/8" x 3"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy