Apply to be a TradeMaster!
Main product image of 2-1/2" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom

2-1/2" x 3" Stainless Steel Pipe Repair Clamp

SKU:
465093
Rating:
(0)
Q&A:
(0)
2-1/2" x 3" Stainless Steel Pipe Repair Clamp
Magnifying glass
Hover image to zoom
$7.89 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
3" Length
Product Highlight: Size
2-1/2" x 3"
Product Highlight: Material
Stainless Steel
Product Highlight: Temperature Range (F)
-20°F to 180°F

Description

–
This 1-1/2 inch x 3 inch Stainless Steel Pipe Repair Clamp is manufactured by Matco-Norca.

Specs

–
IPS Size:

2-1/2"

Length (Inches):

3"

Size:

2-1/2" x 3"

Material:

Stainless Steel

Temperature Range (F):

-20°F to 180°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" x 3" Stainless Steel Pipe Repair Clamp, 465053
SKU: 465053
Matco-Norca
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy